£56.29
Ex VAT
£67.55
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420524971 |
Head Shape | Countersunk |
Length | 16mm |
Material | Steel |
MFR Part No. | 0733C48160 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |