£39.49
Ex VAT
£47.39
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420304320 |
Head Shape | Domed Head |
Length | 16mm |
Material | Steel |
MFR Part No. | 0735A48160 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |