£76.49
Ex VAT
£91.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Dome Blind Rivet Multigrip
Rivets, Metric,
Steel,
BZP (Bright Zinc Plated).
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Head Shape | Mushroom Head |
Length | 19mm |
Material | Steel |
Rivet Diameter | 4.8mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162200 |