SERBOLT

4.8x20mm ALUMINIUM DOME RIVET MSMANDREL DIN7337, Box of 500

SKU:

SRV6440736H

MPN:

0734A48200

£31.99

Ex VAT

£38.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Aluminium dome rivers used in sheet materials.


    Features and Benefits
    • Manufactured from aluminium which will not rust


    Standards
    • DIN7337


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    SERBOLT

    EAN

    5050420304009

    Grade

    A2

    Head Shape

    Domed Head

    Length

    20mm

    Material

    Aluminium

    MFR Part No.

    0734A48200

    Rivet Diameter

    4.8mm

    UNSPSC Code

    31162200