SKU:
SRV6440740L
MPN:
0736I48200
£31.79
Ex VAT
£38.15
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420304498 |
Length | 20mm |
Material | Aluminium |
MFR Part No. | 0736I48200 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |