SKU:
SRV6440740V
MPN:
0736L48240
£47.99
Ex VAT
£57.59
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420304566 |
Length | 24mm |
Material | Aluminium |
MFR Part No. | 0736L48240 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |