£35.99
Ex VAT
£43.19
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420524872 |
Head Shape | Countersunk |
Length | 26mm |
Material | Aluminium |
MFR Part No. | 0733J48260 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |