SKU:
SRV6440740W
MPN:
0736L48260
£40.99
Ex VAT
£49.19
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420525329 |
Length | 26mm |
Material | Aluminium |
MFR Part No. | 0736L48260 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |