SKU:
SRV6440740C
MPN:
0736H40100
£20.79
Ex VAT
£24.95
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420304429 |
Length | 10mm |
Material | Aluminium |
MFR Part No. | 0736H40100 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |