£71.99
Ex VAT
£86.39
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420525831 |
Head Shape | Domed Head |
Length | 12mm |
Material | Copper |
MFR Part No. | 0718A40120 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |