£27.79
Ex VAT
£33.35
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420304252 |
Head Shape | Domed Head |
Length | 12mm |
Material | Steel |
MFR Part No. | 0735A40120 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |