SKU:
SRV6440740E
MPN:
0736H40160
£27.99
Ex VAT
£33.59
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420304443 |
Length | 16mm |
Material | Aluminium |
MFR Part No. | 0736H40160 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |