SKU:
SRV6440740F
MPN:
0736H40200
£29.99
Ex VAT
£35.99
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420525299 |
Length | 20mm |
Material | Aluminium |
MFR Part No. | 0736H40200 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |