£45.19
Ex VAT
£54.23
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420524858 |
Head Shape | Countersunk |
Length | 7mm |
Material | Aluminium |
MFR Part No. | 0733J40070 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |