£71.99
Ex VAT
£86.39
Inc VAT
70 Variations Available
Product Details
Product Specification
Aluminium dome rivers used in sheet materials.
Features and Benefits
• Manufactured from aluminium which will not rust
Standards
• DIN7337
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420550550 |
Grade | A2 |
Head Shape | Domed Head |
Length | 8mm |
MFR Part No. | 0738S40080 |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |