£177.00
Ex VAT
£212.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Round Head Rivet,
Metric,
Copper.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Head Shape | Round Head |
Length | 12mm |
Material | Copper |
Rivet Diameter | 5mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |