£23.99
Ex VAT
£28.79
Inc VAT
70 Variations Available
Product Details
Product Specification
Aluminium dome rivers used in sheet materials.
Features and Benefits
• Manufactured from aluminium which will not rust
Standards
• DIN7337
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420525053 |
Grade | A2 |
Head Shape | Domed Head |
Length | 12mm |
Material | Aluminium |
MFR Part No. | 0734A50120 |
Rivet Diameter | 5mm |
UNSPSC Code | 31162200 |