£30.49
Ex VAT
£36.59
Inc VAT
55 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
Steel
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Head Shape | Round Head |
Length | 16mm |
Material | Steel |
Rivet Diameter | 6mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |