£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Countersunk Head Rivet,
Metric,
Copper.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Head Shape | Countersunk Head |
Length | 20mm |
Material | Copper |
Rivet Diameter | 6mm |
UNSPSC Code | 31162200 |