£27.49
Ex VAT
£32.99
Inc VAT
46 Variations Available
Product Details
Product Specification
Countersunk Head Rivet,
Metric,
Steel.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Head Shape | Countersunk Head |
Length | 40mm |
Material | Steel |
Rivet Diameter | 6mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |