£217.00
Ex VAT
£260.40
Inc VAT
70 Variations Available
Product Details
Product Specification
Aluminium dome rivers used in sheet materials.
Features and Benefits
• Manufactured from aluminium which will not rust
Standards
• DIN7337
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | SERBOLT |
EAN | 5050420550673 |
Grade | A2 |
Head Shape | Domed Head |
Length | 12mm |
MFR Part No. | 0738S64120 |
Rivet Diameter | 6.4mm |
UNSPSC Code | 31162200 |