£48.49
Ex VAT
£58.19
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | SERBOLT |
EAN | 5050420304405 |
Head Shape | Domed Head |
Length | 26mm |
Material | Steel |
MFR Part No. | 0735A64260 |
Rivet Diameter | 6.4mm |
UNSPSC Code | 31162200 |