£12.79
Ex VAT
£15.35
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | SERBOLT |
EAN | 5050420525237 |
Head Shape | Domed Head |
Length | 18mm |
Material | Steel |
MFR Part No. | 0735A60180 |
Rivet Diameter | 6mm |
UNSPSC Code | 31162200 |