£21.79
Ex VAT
£26.15
Inc VAT
55 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
Steel
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Head Shape | Round Head |
Length | 10mm |
Material | Steel |
Rivet Diameter | 8mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |