£33.19
Ex VAT
£39.83
Inc VAT
55 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
Steel
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Head Shape | Round Head |
Length | 6mm |
Material | Steel |
Rivet Diameter | 4mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |