SKU:
QFT6332525C
MPN:
QFT-633-2525C
£19.73
Ex VAT
£23.68
Inc VAT
6 Variations Available
Product Details
Product Specification
Roofing / Front Bolt with Sealing Ring - Metric
ST (Self Tapping)
Steel - BZP (bright Zinc Plated)
Drill Point
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Self Tapping Thread |
Thread Size | 6.3 |
UNSPSC Code | 31161600 |