£0.20
Ex VAT
£0.24
Inc VAT
10 Variations Available
Product Details
Product Specification
Roofing / Front Bolt with Sealing Ring,
ST (Self Tapping),
Steel - BZP (bright Zinc Plated).
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
Head Shape | Hexagon Head |
Length | 25mm |
Material | Steel |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread | Self Tapping Thread |
Thread Size | 6.5 |
UNSPSC Code | 31161600 |