£15.89
Ex VAT
£19.07
Inc VAT
47 Variations Available
Product Details
Product Specification
• Large truss head bolt facilitates easy gripping and tightening with a large head for effective material connection
• Threaded body ensures secure fastening between two pieces of material
• Includes a square nut for compatible and robust joining
• Zinc-plated finish provides corrosion resistance, making it suitable for outdoor and exposed environments
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
EAN | 5050420036498 |
Length | 160mm |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | M10 |
UNSPSC Code | 31161600 |