£2.09
Ex VAT
£2.51
Inc VAT
6 Variations Available
Product Details
Product Specification
Cover For Cross Recessed Countersunk Pozi Head Screw
Metric
Plastic Polyamide (Nylon) PA 6.6
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Matlock |
Colour | Pure White |
Compatable Drive Measurement | 2mm |
Compatable Nut Measurement | N/A |
Cover Diameter | 12mm |
Cover Type | Cover For Cross Recessed Countersunk Head Screw |
For Use On | Cross Recessed Countersunk Head Screw For Chipboard |
Grade | PA 6.6 |
Hex Nut Height | N/Amm |
Material | Plastic |
Thread Size | 2 |
UNSPSC Code | 31162806 |