£8.19
Ex VAT
£9.83
Inc VAT
37 Variations Available
Product Details
Product Specification
Protection Cover
Metric
Plastic Polyethylene
Protecting Cover For Hexagon Bolts, Screws And Nuts
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Colour | Black |
Compatable Nut Measurement | M4 |
Cover Diameter | 7.6mm |
Cover Type | Protecting Cap |
For Use On | Hexagon Bolts Hexagon Nuts Hexagon Screws |
Hex Nut Height | 4.8mm |
Material | Plastic Polyethylene |
Overall Height | 8.1mm |
UNSPSC Code | 31162806 |