£0.32
Ex VAT
£0.38
Inc VAT
14 Variations Available
Product Details
Product Specification
Festaplan Sealing Ring Washer,
Metric,
Copper - Grade h=1.5mm,
DIN 7603 C.
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 22mm |
Material | Copper |
Outside Diameter | 29mm |
Seal Material | Festaplan |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161818 |