Qualfast

5x10x1.0mm COPPER SEALING RING ANNEALED DIN 7603A

SKU:

QFT6456051D

MPN:

QFT-645-6051D

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (1)

    Product Details

    Annealed Sealing Ring Washers,
    Metric,
    Copper - Grade h=1.0mm
    DIN 7603 A


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    Hole Diameter

    5mm

    Material

    Copper

    Outside Diameter

    10mm

    Seal Material

    Annealed

    Surface Treatment

    Plain

    Thickness

    1mm

    UNSPSC Code

    31161818