£3.19
Ex VAT
£3.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Packing Ring (Jointing Ring)
Metric
Vulcanized Fibre VF3110 - Grade H=1.0mm
DIN 7737
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 5mm |
Material | Fibre |
Outside Diameter | 8mm |
Seal Material | VF3110 |
Surface Treatment | Vulcanised |
Thickness | 1mm |
UNSPSC Code | 31161818 |