£4.19
Ex VAT
£5.03
Inc VAT
86 Variations Available
Product Details
Product Specification
Annealed Sealing Ring Washers,
Metric,
Copper - Grade h=1.0mm
DIN 7603 A
Attribute | Value |
---|---|
Brand | Qualfast |
Hole Diameter | 6mm |
Material | Copper |
Outside Diameter | 10mm |
Seal Material | Annealed |
Surface Treatment | Plain |
Thickness | 1mm |
UNSPSC Code | 31161818 |