£0.43
Ex VAT
£0.52
Inc VAT
6 Variations Available
Product Details
Product Specification
Self-Centering Type
Bonded Washers were originally designed to replace copper type washers in high-pressure systems.
These bonded washers comprise of a metal washer and an elastomeric ring bonded inside the diameter. The metal washer prevents over-compression and limits deformation of the elastomeric ring.
Advantages;
Reliable low and high pressure sealing.
High and low temperature capabilities.
Bolt torque is reduced with no loss of tightening load.
BSP Standard.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Material | Mild Steel |
Outside Diameter | 31.75mm |
Seal Material | Medium Nitrile |
Surface Treatment | Zinc Plate Passivated |
Thickness | 2.47mm |
UNSPSC Code | 31161818 |