£0.86
Ex VAT
£1.03
Inc VAT
Product Details
Product Specification
Security Self Tapping Screw
A2 Stainless
Pan Head Phillips With Pin
Metric
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Phillips |
Grade | A2 |
Head Shape | Pan Head |
Length | 25mm |
Material | Stainless Steel |
Thread Size | 3.5 |
UNSPSC Code | 31161511 |