£18.39
Ex VAT
£22.07
Inc VAT
25 Variations Available
Product Details
Product Specification
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | One Way |
Head Shape | Clutch Head |
Length | 32mm |
Material | Steel |
Thread Size | 3.5 |
UNSPSC Code | 31161511 |