£1.74
Ex VAT
£2.09
Inc VAT
Product Details
Product Specification
Security Mushroom Head Tapping Screw With Tri-Wing Recess
Stainless Steel A2
Metric
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Tri Wing |
Grade | A2 |
Head Shape | Mushroom Head |
Length | 25mm |
Material | Stainless Steel |
Thread Size | 4.8 |
UNSPSC Code | 31161511 |