£1.17
Ex VAT
£1.40
Inc VAT
48 Variations Available
Product Details
Product Specification
A2 Stainless Steel - Button Head
Pin Hex security screws with internal pin within the socket - prevents the use of standard hex keys. Suitable for medium torque applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket with Pin |
EAN | 5036140318809 |
Grade | A2 |
Head Shape | Button |
Length | 50mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161511 |