£1.32
Ex VAT
£1.58
Inc VAT
6 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | A2 |
Head Shape | Button |
Length | 70mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M10 |
UNSPSC Code | 31161511 |