£0.49
Ex VAT
£0.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Security Countersunk Head Screw With 2 Holes
Stainless Steel A2
Metric
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Snake Eyes |
Grade | A2 |
Head Shape | Countersunk Head |
Length | 10mm |
Material | Stainless Steel |
Thread Size | M4 |
UNSPSC Code | 31161511 |