£0.29
Ex VAT
£0.35
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | TX Drive |
Grade | A1 |
Head Shape | Hand Nut |
Length | 1.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | T10 |
UNSPSC Code | 31161511 |