SKU:
TMT6350004F
MPN:
0004T74
£13.79
Ex VAT
£16.55
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The FX4 drywall screw is perfect for quickly and securely fastening plasterboard to studs without pre-drilling. Its bugle head ensures screws are fixed at the correct depth, providing a smooth, professional finish.
Features and Benefits
• Ensures the screw is set to the correct depth without damaging the plasterboard
• Enables quick penetration and strong initial grip, reducing the need for pre-drilling and speeding up the installation process
• Made from corrosion-resistant materials to enhance the durability and working life of the screw
• Versatile screws suitable for use in light steel and wooden studs for flexible applications
• Fully threaded to ensure secure fastening and stability
• Available in both fine and coarse threads to suit your requirements
Typical Applications
• Fastening plasterboard to light steel studs in offices, retail spaces, and other commercial structures
• Attaching gypsum boards to steel framing in drop ceiling systems
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | TimberMate |
EAN | 5050420006972 |
Head Shape | Bugle |
Length | 45mm |
MFR Part No. | 0004T74 |
Surface Treatment | Phosphated |
System of Measurement | Metric |
Thread Size | Fine |
UNSPSC Code | 31161528 |