SKU:
MTE6360217P
MPN:
0217T4530032
£10.99
Ex VAT
£13.19
Inc VAT
21 Variations Available
Product Details
Product Specification
• Pan head with a Phillips drive provides good control and tight fit
• Conforms to DIN 7504N, ensuring international compliance and quality
• Self-tapping design facilitates fast and easy installation directly into the material, saving time and effort in fastening tasks
• Bright zinc coating offers enhanced corrosion resistance which makes the screws suitable for indoor and light outdoor use
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | MetalMate |
EAN | 5050420237529 |
Head Shape | Pan Head |
Length | 32mm |
MFR Part No. | 0217T4530032 |
System of Measurement | Metric |
Thread Size | 4.2 mm |
UNSPSC Code | 31161528 |