TimberMate

4.2x65mm FX4 DRYWALL SCREW BUGLEHEAD PHOSPHATED FINE, Box of 500

SKU:

TMT6350004J

MPN:

0004T775

£25.99

Ex VAT

£31.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The FX4 drywall screw is perfect for quickly and securely fastening plasterboard to studs without pre-drilling. Its bugle head ensures screws are fixed at the correct depth, providing a smooth, professional finish.


    Features and Benefits
    • Ensures the screw is set to the correct depth without damaging the plasterboard
    • Enables quick penetration and strong initial grip, reducing the need for pre-drilling and speeding up the installation process
    • Made from corrosion-resistant materials to enhance the durability and working life of the screw
    • Versatile screws suitable for use in light steel and wooden studs for flexible applications
    • Fully threaded to ensure secure fastening and stability
    • Available in both fine and coarse threads to suit your requirements


    Typical Applications
    • Fastening plasterboard to light steel studs in offices, retail spaces, and other commercial structures
    • Attaching gypsum boards to steel framing in drop ceiling systems


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    TimberMate

    EAN

    5050420187374

    Head Shape

    Bugle

    Length

    65mm

    MFR Part No.

    0004T775

    Surface Treatment

    Phosphated

    System of Measurement

    Metric

    Thread Size

    Fine

    UNSPSC Code

    31161528