MetalMate

4.8x16mm HEX HEAD SELF DRILL, TAPSCREW BZP DIN7504K, Box of 1000

SKU:

MTE6360220L

MPN:

0220T4660016

£12.79

Ex VAT

£15.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Self-drilling point enables the screws to drill their pilot holes, reducing installation time and removing the need for pre-drilling
    • Hexagon head offers a greater surface area for tool engagement, allowing for higher torque application and easier driving
    • Bright zinc plating provides a protective layer that resists rust and corrosion, extending the life of the screw
    • DIN 7504K standard ensures consistent manufacturing quality and performance for critical applications


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    MetalMate

    Driving Features

    Hexagon

    EAN

    5050420613019

    Head Shape

    Hexagon Head

    Length

    19mm

    MFR Part No.

    0220T4660016

    Surface Treatment

    Zinc Plated

    System of Measurement

    Metric

    Thread Size

    4.8 mm

    UNSPSC Code

    31161528