SKU:
MTE6360218M
MPN:
0218T4660019
£19.99
Ex VAT
£23.99
Inc VAT
15 Variations Available
Product Details
Product Specification
• Self-drilling point eliminates the need for pre-drilling, allowing the screw to drill its own pilot hole, which saves time and effort
• Countersunk head allows the screw to sit flush with or below the surface of the material, providing a neat finish and preventing snags or bumps
• Bright zinc plating offers enhanced corrosion resistance, making these screws suitable for indoor and general outdoor applications
• DIN 7504P standard compliance ensures consistent quality and performance across all uses, following a recognized international standard
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Phillips |
EAN | 5050420237710 |
Head Shape | Countersunk Head |
Length | 25mm |
MFR Part No. | 0218T4660019 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 4.8 mm |
UNSPSC Code | 31161528 |