MetalMate

4.8x32mm PHILLIPS PAN SELF DRILL,TAP SCREW BZP DIN7504N, Box of 500

SKU:

MTE6360217W

MPN:

0217T4660032

£42.79

Ex VAT

£51.35

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Pan head with a Phillips drive provides good control and tight fit
    • Conforms to DIN 7504N, ensuring international compliance and quality
    • Self-tapping design facilitates fast and easy installation directly into the material, saving time and effort in fastening tasks
    • Bright zinc coating offers enhanced corrosion resistance which makes the screws suitable for indoor and light outdoor use


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    MetalMate

    EAN

    5050420237581

    Head Shape

    Pan Head

    Length

    32mm

    MFR Part No.

    0217T4660032

    System of Measurement

    Metric

    Thread Size

    4.8 mm

    UNSPSC Code

    31161528