SKU:
MTE6360220U
MPN:
0220T4760025
£14.79
Ex VAT
£17.75
Inc VAT
26 Variations Available
Product Details
Product Specification
• Self-drilling point enables the screws to drill their pilot holes, reducing installation time and removing the need for pre-drilling
• Hexagon head offers a greater surface area for tool engagement, allowing for higher torque application and easier driving
• Bright zinc plating provides a protective layer that resists rust and corrosion, extending the life of the screw
• DIN 7504K standard ensures consistent manufacturing quality and performance for critical applications
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420237987 |
Head Shape | Hexagon Head |
Length | 32mm |
MFR Part No. | 0220T4760025 |
Surface Treatment | Zinc Plated |
System of Measurement | Metric |
Thread Size | 5.5 mm |
UNSPSC Code | 31161528 |