£9.89
Ex VAT
£11.87
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420621595 |
Length | 65mm |
MFR Part No. | 1312T4760065NW |
System of Measurement | Metric |
Thread Size | 5.5mm |
UNSPSC Code | 31161528 |